Door Locksets
Mfr # 03-266 RHO 626
Zoro # G416549541
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Standards
BAA Qualified
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03-266 RHO 626
Zoro #
G416549541
UPC #
197163324804
Country of Origin
Mexico
Details
Lockset Handle Type
Lever
Item
Door Locksets
Standards
BAA Qualified
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Color
Silver
Application
Commercial
Visual Indicator Message
No Message
Knob/Handle Material
Pressure Cast Zinc
Number of Pins
6
Lockset Style
Rhodes Lever
ADA Compliant
Yes
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.