Door Locksets
Mfr # 03-266 SPA 626
Zoro # G716549494
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
ADA Compliant
Yes
Color
Silver
Lockset Style
Sparta Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03-266 SPA 626
Zoro #
G716549494
UPC #
197163324811
Country of Origin
Mexico
Details
Lockset Handle Type
Lever
ADA Compliant
Yes
Color
Silver
Lockset Style
Sparta Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Item
Door Locksets
Visual Indicator Message
No Message
Standards
BAA Qualified
Number of Pins
6
Application
Commercial
Knob/Handle Material
Pressure Cast Zinc
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.