Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # 09-402 03 626

  • Zoro # G416549701


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Lockset Style
03 Lever
Hand Orientation
Non-Handed
Application
Commercial
Visual Indicator Message
No Message
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-402 03 626
Zoro #
G416549701
UPC #
197163325337
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in

Details

Lockset Style
03 Lever
Hand Orientation
Non-Handed
Application
Commercial
Visual Indicator Message
No Message
ADA Compliant
Yes
Item
Door Locksets
Color
Silver
Lockset Handle Type
Lever
Standards
BAA Qualified
Knob/Handle Material
Steel, Zinc
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.