Door Locksets
Mfr # 09-402 07 626
Zoro # G816549707
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Knob/Handle Material
Steel, Zinc
Color
Silver
ADA Compliant
Yes
Standards
BAA Qualified
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-402 07 626
Zoro #
G816549707
UPC #
197163325351
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Knob/Handle Material
Steel, Zinc
Color
Silver
ADA Compliant
Yes
Standards
BAA Qualified
Lockset Handle Type
Lever
Lockset Style
07 Lever
Visual Indicator Message
No Message
Performance Grade
1
Item
Door Locksets
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.