Door Locksets
Mfr # 09-402 LAT 626
Zoro # G616549617
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Performance Grade
1
Lockset Handle Type
Lever
Application
Commercial
Lockset Style
Latitude Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-402 LAT 626
Zoro #
G616549617
UPC #
197163325375
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Color
Silver
Performance Grade
1
Lockset Handle Type
Lever
Application
Commercial
Item
Door Locksets
Lockset Style
Latitude Lever
Standards
BAA Qualified
ADA Compliant
Yes
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message
Knob/Handle Material
Steel, Zinc
Hand Orientation
Non-Handed
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.