Door Locksets
Mfr # 09-451 06N 626
Zoro # G016549613
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Visual Indicator Message
No Message
Lockset Style
06 Lever
Door Thickness - Maximum
1 3/4 in
Lockset Handle Type
Lever
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-451 06N 626
Zoro #
G016549613
UPC #
197163325450
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Visual Indicator Message
No Message
Lockset Style
06 Lever
Lockset Handle Type
Lever
ADA Compliant
Yes
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Steel, Zinc
Item
Door Locksets
Color
Silver
Application
Commercial
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.