Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # 09-454 03A 626

  • Zoro # G116549643


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Maximum
1 3/4 in
ADA Compliant
Yes
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
03 Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-454 03A 626
Zoro #
G116549643
UPC #
197163325474
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in

Details

ADA Compliant
Yes
Hand Orientation
Non-Handed
Item
Door Locksets
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
03 Lever
Knob/Handle Material
Steel, Zinc
Color
Silver
Visual Indicator Message
No Message
Application
Commercial
Lockset Handle Type
Lever

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.