Zoro Homepage

Door Locksets

  • Mfr # 09-454 06A 626

  • Zoro # G716549654


product price: $541.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Style
06 Lever
Door Thickness - Maximum
1 3/4 in
Visual Indicator Message
No Message
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-454 06A 626
Zoro #
G716549654
UPC #
197163325481
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in

Details

ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Style
06 Lever
Visual Indicator Message
No Message
Color
Silver
ADA Compliant
Yes
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Knob/Handle Material
Steel, Zinc
Item
Door Locksets

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.