Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # 09-454 17A 626

  • Zoro # G116549612


product price: $379.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-454 17A 626
Zoro #
G116549612
UPC #
197163325504
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in

Details

ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Hand Orientation
Non-Handed
Item
Door Locksets
Visual Indicator Message
No Message
Knob/Handle Material
Steel, Zinc
Lockset Style
17 Lever
Lockset Handle Type
Lever
ADA Compliant
Yes
Color
Silver

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.