Zoro Homepage

Door Locksets

  • Mfr # 09-456 07A 626

  • Zoro # G416549619


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
ADA Compliant
Yes
Lockset Style
07 Lever
Visual Indicator Message
No Message
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-456 07A 626
Zoro #
G416549619
UPC #
197163325535
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in

Details

Hand Orientation
Non-Handed
ADA Compliant
Yes
Lockset Style
07 Lever
Visual Indicator Message
No Message
Lockset Handle Type
Lever
Knob/Handle Material
Steel, Zinc
Item
Door Locksets
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Color
Silver

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.