Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # 09-506 03A 626

  • Zoro # G816549639


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Performance Grade
1
Color
Silver
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Lockset Style
03 Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-506 03A 626
Zoro #
G816549639
UPC #
197163325559
Country of Origin
Mexico

Details

Performance Grade
1
Color
Silver
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Lockset Style
03 Lever
Knob/Handle Material
Steel, Zinc
Application
Commercial
ADA Compliant
Yes
Visual Indicator Message
No Message
Standards
BAA Qualified
Item
Door Locksets
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.