Zoro Homepage

Door Locksets

  • Mfr # 09-506 07A 626

  • Zoro # G016549682


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Lockset Handle Type
Lever
ADA Compliant
Yes
Performance Grade
1
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-506 07A 626
Zoro #
G016549682
UPC #
197163325573
Country of Origin
Mexico

Details

Item
Door Locksets
Application
Commercial
Lockset Handle Type
Lever
ADA Compliant
Yes
Performance Grade
1
Hand Orientation
Non-Handed
Color
Silver
Lockset Style
07 Lever
Knob/Handle Material
Steel, Zinc
Standards
BAA Qualified
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.