Zoro Homepage

Door Locksets

  • Mfr # ALX40 RHO 606

  • Zoro # G416549572


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Backset
2 3/4 in
Latch Bolt/Dead Bolt
Spring Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX40 RHO 606
Zoro #
G416549572
UPC #
197163096237
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in

Details

Backset
2 3/4 in
Latch Bolt/Dead Bolt
Spring Latch
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
ADA Compliant
Yes
Lockset Handle Type
Lever
Lockset Style
Rhodes Lever
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Visual Indicator Message
No Message
Item
Door Locksets
Number of Pins
6
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Push Button
Application
Commercial
Lockset Function ANSI Code
A156.2
Color
Matte Brass
Locking/Unlocking Access - Outside
Not Lockable
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL
Key Type
Not Keyed
ANSI Grade
2
Trim Plate Shape
Round
Lockset Function
Privacy

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.