Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # ALX40 SPA 622

  • Zoro # G416549602


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Backset
2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX40 SPA 622
Zoro #
G416549602
UPC #
840067641798
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in

Details

Backset
2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Color
Black
Item
Door Locksets
ADA Compliant
Yes
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Push Button
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Lockset Style
Sparta Lever
Number of Pins
6
ANSI Grade
2
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function
Privacy
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Visual Indicator Message
No Message
Lockset Function ANSI Code
A156.2
Performance Grade
2
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.