Door Locksets
Mfr # ALX50P ATH 606
Zoro # G816549608
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Performance Grade
2
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Visual Indicator Message
No Message
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX50P ATH 606
Zoro #
G816549608
UPC #
840067642825
Country of Origin
Mexico
Dimensions
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.