Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # ALX53B ATH 612

  • Zoro # G516549502


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes Core
Core Included
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Lockset Style
Athens Lever
Latch Bolt/Dead Bolt
Dead Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX53B ATH 612
Zoro #
G516549502
UPC #
197163142200
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in

Details

Includes Core
Core Included
Lockset Style
Athens Lever
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
2
Key Type
Not Keyed
Fire Rating
3 hr
Hand Orientation
Non-Handed
Color
Matte Bronze
Lockset Function ANSI Code
A156.2
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Lockset Handle Type
Lever
ANSI Grade
2
Application
Commercial
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Keyway
Visual Indicator Message
No Message
Keyway Type
Schlage S123
Backset
2 3/4 in
ADA Compliant
Yes
Trim Plate Shape
Round
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Function
Entrance
Number of Pins
6 to 7
Item
Door Locksets
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.