Shop SCHLAGE

Door Locksets

  • Mfr # ALX53L ATH 613
  • Zoro # G516549533

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
Schlage S123
Key Type
Not Keyed
Door Thickness - Maximum
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALX53L ATH 613
Zoro #
G516549533
UPC #
840067645550
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
Schlage S123
Key Type
Not Keyed
Item
Door Locksets
Fire Rating
3 hr
Lockset Function ANSI Code
A156.2
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL
Color
Dark Bronze
Mortise/Cylindrical
Cylindrical
Lockset Style
Athens Lever
Application
Commercial
Includes Core
Core Included
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Number of Pins
6
Visual Indicator Message
No Message
Trim Plate Shape
Round
Backset
2 3/4 in
Locking/Unlocking Access - Inside
Keyway
Performance Grade
2
ADA Compliant
Yes
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
2
Wire Color
Dark Bronze

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.