Zoro Homepage

Door Locksets

  • Mfr # ALX70L RHO 626

  • Zoro # G316549498


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Key Type
Not Keyed
Color
Silver
Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX70L RHO 626
Zoro #
G316549498
UPC #
840067647974
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Key Type
Not Keyed
Color
Silver
Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Item
Door Locksets
ANSI Grade
2
Lockset Function ANSI Code
A156.2
Performance Grade
2
Number of Pins
6
Application
Commercial
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL
Locking/Unlocking Access - Outside
Keyway
ADA Compliant
Yes
Keyway Type
Schlage S123
Visual Indicator Message
No Message
Lockset Style
Rhodes Lever
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function
Classroom
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Non-Handed
Backset
2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.