Zoro Homepage

Door Locksets

  • Mfr # ALX80P SPA 619

  • Zoro # G816549585


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
A156.2
Color
Silver
Locking/Unlocking Access - Inside
Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX80P SPA 619
Zoro #
G816549585
UPC #
840067655054
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.