Door Locksets
Mfr # L9010 LATA 630
Zoro # G116549520
product price: $781.99
/ea
Free Shipping & Returns
Key Features
Key Type
Not Keyed
Lockset Handle Type
Lever
Number of Keys
0
Lockset Function
Passage Latch
Color
Matte Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9010 LATA 630
Zoro #
G116549520
UPC #
840067640487
Country of Origin
Mexico
Dimensions
Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Details
Key Type
Not Keyed
Lockset Handle Type
Lever
Number of Keys
0
Lockset Function
Passage Latch
Color
Matte Silver
Number of Pins
0
Application
Commercial
Standards
BAA, UL Listed
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Item
Door Locksets
Latch Bolt/Dead Bolt
Spring Latch
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Lockset Function ANSI Code
F01
Lockset Style
A Rose
Hand Orientation
Non-Handed
Lockset Type
Electrical/Mechanical
Includes Hardware
Hardware Included
Fire Rating
3 hr
Performance Grade
1
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.