Zoro Homepage

Door Locksets

  • Mfr # L9040 07A 622 OS-OCC

  • Zoro # G616549488


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Backset
2 3/4 in
Lockset Function
Privacy
Lockset Style
A Rose
Strike Plate Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9040 07A 622 OS-OCC
Zoro #
G616549488
UPC #
197163331093
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Color
Black
Item
Door Locksets
Backset
2 3/4 in
Lockset Function
Privacy
Lockset Style
A Rose
Lockset Handle Type
Lever
ANSI Grade
1
Lockset Type
Electrical/Mechanical
Application
Indicator with Text
Performance Grade
1
Fire Rating
3 hr
Number of Pins
0
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F22
Visual Indicator Location
Outside
Number of Keys
0
Mortise/Cylindrical
Mortise
Standards
BAA, UL Listed
Key Type
Not Keyed
Latch Bolt/Dead Bolt
Spring Latch

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.