Zoro Homepage

Door Locksets

  • Mfr # L9050B 06N 626

  • Zoro # G716549609


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Number of Keys
0
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Color
Matte Silver
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050B 06N 626
Zoro #
G716549609
UPC #
197163307869
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Number of Keys
0
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Color
Matte Silver
Standards
UL Listed
Number of Pins
6 to 7
Key Type
Not Keyed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Function
Office
Backset
2 3/4 in
Lockset Function ANSI Code
F04
Performance Grade
1
Lockset Style
N Escutcheon
Includes Core
Core Included
Includes Hardware
Hardware Included
Lockset Type
Electrical/Mechanical
Application
Commercial
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Item
Door Locksets

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.