Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # L9050B 07A 626

  • Zoro # G916549607


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Number of Pins
6 to 7
Standards
UL Listed
Mortise/Cylindrical
Mortise
Lockset Function
Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050B 07A 626
Zoro #
G916549607
UPC #
197163129720
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 3/16 in

Details

Color
Matte Silver
Number of Pins
6 to 7
Standards
UL Listed
Mortise/Cylindrical
Mortise
Lockset Function
Office
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
0
Lockset Handle Type
Lever
Key Type
Not Keyed
Backset
2 3/4 in
Lockset Function ANSI Code
F04
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Fire Rating
3 hr
Includes Core
Core Included
Lockset Type
Electrical/Mechanical
Item
Door Locksets
Lockset Style
A Rose
Hand Orientation
Non-Handed
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.