Zoro Homepage

Door Locksets

  • Mfr # L9050J 06A 626

  • Zoro # G016549583


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Key Type
Not Keyed
Lockset Handle Type
Lever
Lockset Function
Entry/Office
Color
Matte Silver
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050J 06A 626
Zoro #
G016549583
UPC #
840067641439
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 3/16 in

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.