Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # L9050J 17A 626

  • Zoro # G516549496


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Cylinder Core Type
Full Size Interchangeable Core Cylinder
Color
Matte Silver
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Number of Pins
6
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050J 17A 626
Zoro #
G516549496
UPC #
840067641606
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 3/16 in

Details

Cylinder Core Type
Full Size Interchangeable Core Cylinder
Color
Matte Silver
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Number of Pins
6
Item
Door Locksets
Backset
2 3/4 in
Lockset Handle Type
Lever
Number of Keys
0
Key Type
Not Keyed
Standards
UL Listed
Lockset Function
Entry/Office
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F04
Application
Commercial
Fire Rating
3 hr
Hand Orientation
Non-Handed
Includes Core
Core Included
Performance Grade
1
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
A Rose

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.