Door Locksets

  • Mfr # L9050L 06A 626
  • Zoro # G016549491
product price: 
$
813.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Office
Key Type
Not Keyed
Number of Keys
0
Backset
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L9050L 06A 626
Zoro #
G016549491
UPC #
840067668955
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 3/16 in

Details

Lockset Handle Type
Lever
Lockset Function
Office
Key Type
Not Keyed
Number of Keys
0
Backset
2 3/4 in
Color
Matte Silver
Mortise/Cylindrical
Mortise
Item
Door Lockset
Number of Pins
0
Standards
UL Listed
Hand Orientation
Non-Handed
Lockset Style
A Rose
Application
Commercial
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Electrical/Mechanical
Lockset Function ANSI Code
F04
Visual Indicator Message
No Message
Wire Color
Matte Silver

Description

Door Locksets

Ratings & reviews