Door Locksets
- Mfr # L9070B 06A 626
- Zoro # G316549696
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Function
Classroom
Key Type
Not Keyed
Standards
UL Listed
Backset
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9070B 06A 626
- Zoro #
- G316549696
- UPC #
- 197163127184
- Country of Origin
- Mexico
- Lockset Handle Type
- Lever
- Lockset Function
- Classroom
- Key Type
- Not Keyed
- Standards
- UL Listed
- Backset
- 2 3/4 in
- Number of Pins
- 6 to 7
- Number of Keys
- 0
- Cylinder Core Type
- Small Format Interchangeable Core Cylinder
- Color
- Matte Silver
- Mortise/Cylindrical
- Mortise
- Item
- Door Lockset
- Lockset Style
- A Rose
- Performance Grade
- 1
- Includes Core
- Core Included
- Hand Orientation
- Non-Handed
- Includes Hardware
- Hardware Included
- Lockset Function ANSI Code
- F05
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Application
- Commercial
- Lockset Type
- Electrical/Mechanical
- Latch Bolt/Dead Bolt
- Dead Latch
- Fire Rating
- 3 hr
- Visual Indicator Message
- No Message
- Wire Color
- Matte Silver
Dimensions
- Strike Plate Height
- 4 7/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 3/16 in
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.