Shop SCHLAGE
See all product information
Create Account
Door Locksets
- Mfr # L9080B 02A 626
- Zoro # G216549628
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Function
Classroom
Key Type
Not Keyed
Number of Keys
0
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080B 02A 626
- Zoro #
- G216549628
- UPC #
- 197163125975
- Country of Origin
- Mexico
- Lockset Handle Type
- Lever
- Lockset Function
- Classroom
- Key Type
- Not Keyed
- Number of Keys
- 0
- Standards
- UL Listed
- Number of Pins
- 6 to 7
- Cylinder Core Type
- Small Format Interchangeable Core Cylinder
- Backset
- 2 3/4 in
- Color
- Matte Silver
- Mortise/Cylindrical
- Mortise
- Lockset Type
- Electrical/Mechanical
- Includes Core
- Core Included
- Item
- Door Lockset
- Application
- Commercial
- Hand Orientation
- Non-Handed
- Includes Hardware
- Hardware Included
- Performance Grade
- 1
- Latch Bolt/Dead Bolt
- Dead Latch
- Lockset Style
- A Rose
- Lockset Function ANSI Code
- F07
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Fire Rating
- 3 hr
- Visual Indicator Message
- No Message
- Wire Color
- Matte Silver
Dimensions
- Strike Plate Width
- 1 3/16 in
- Strike Plate Height
- 4 7/8 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.