Door Locksets
Mfr # L9080B 06N 626
Zoro # G016549651
product price: $765.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Key Type
Not Keyed
Standards
UL Listed
Number of Keys
0
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9080B 06N 626
Zoro #
G016549651
UPC #
197163049745
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 3/16 in
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.