Shop SCHLAGE
See all product information
Create Account
Door Locksets
- Mfr # L9080J 06N 626
- Zoro # G816549622
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Function
Storeroom/Exit
Key Type
Not Keyed
Number of Keys
0
Backset
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080J 06N 626
- Zoro #
- G816549622
- UPC #
- 840067647103
- Country of Origin
- Mexico
- Lockset Handle Type
- Lever
- Lockset Function
- Storeroom/Exit
- Key Type
- Not Keyed
- Number of Keys
- 0
- Backset
- 2 3/4 in
- Color
- Matte Silver
- Features
- Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
- Cylinder Core Type
- Full Size Interchangeable Core Cylinder
- Mortise/Cylindrical
- Mortise
- Number of Pins
- 6
- Standards
- UL Listed
- Application
- Commercial
- Includes Hardware
- Hardware Included
- Fire Rating
- 3 hr
- Item
- Door Lockset
- Includes Core
- Core Included
- Hand Orientation
- Non-Handed
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Latch Bolt/Dead Bolt
- Dead Latch
- Performance Grade
- 1
- Lockset Function ANSI Code
- F07
- Visual Indicator Message
- No Message
- Lockset Style
- N Escutcheon
- Wire Color
- Matte Silver
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 3/16 in
- Strike Plate Height
- 4 7/8 in
- Fits Chest Size
- Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.