Zoro Homepage

Door Locksets

  • Mfr # L9080L 06B 626

  • Zoro # G416549626


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom/Exit
Color
Matte Silver
Number of Keys
0
Lockset Handle Type
Lever
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9080L 06B 626
Zoro #
G416549626
UPC #
840067601136
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 3/16 in

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.