Shop SCHLAGE
See all product information
Create Account
Door Locksets
- Mfr # L9080L 06L 626
- Zoro # G916549706
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Function
Storeroom/Exit
Key Type
Not Keyed
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080L 06L 626
- Zoro #
- G916549706
- UPC #
- 197163125333
- Country of Origin
- Mexico
- Lockset Handle Type
- Lever
- Lockset Function
- Storeroom/Exit
- Key Type
- Not Keyed
- Features
- Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
- Color
- Matte Silver
- Standards
- UL Listed
- Backset
- 2 3/4 in
- Number of Keys
- 0
- Number of Pins
- 0
- Mortise/Cylindrical
- Mortise
- Fire Rating
- 3 hr
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Hand Orientation
- Non-Handed
- Item
- Door Lockset
- Application
- Commercial
- Latch Bolt/Dead Bolt
- Dead Latch
- Includes Hardware
- Hardware Included
- Lockset Function ANSI Code
- F07
- Performance Grade
- 1
- Visual Indicator Message
- No Message
- Lockset Style
- L Escutcheon
- Wire Color
- Matte Silver
Dimensions
- Strike Plate Height
- 4 7/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 3/16 in
- Fits Chest Size
- Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.