Door Locksets
Mfr # L9080L 17N 626
Zoro # G116549582
product price: $833.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Backset
2 3/4 in
Standards
UL Listed
Lockset Function
Storeroom/Exit
Mortise/Cylindrical
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9080L 17N 626
Zoro #
G116549582
UPC #
840067669921
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in
Details
Color
Matte Silver
Backset
2 3/4 in
Standards
UL Listed
Lockset Function
Storeroom/Exit
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Number of Keys
0
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Key Type
Not Keyed
Number of Pins
0
Lockset Function ANSI Code
F07
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Application
Commercial
Performance Grade
1
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Item
Door Locksets
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.