Zoro Homepage

Door Locksets

  • Mfr # L9082B 06A 626

  • Zoro # G616549556


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Lockset Type
Electrical/Mechanical
Strike Plate Width
1 3/16 in
Lockset Function
Institutional
Lockset Handle Type
Lever
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9082B 06A 626
Zoro #
G616549556
UPC #
197163124510
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Locksets
Lockset Type
Electrical/Mechanical
Lockset Function
Institutional
Lockset Handle Type
Lever
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Number of Pins
0
Standards
BAA, UL Listed
Includes Core
Core Included
Hand Orientation
Non-Handed
Lockset Style
A Rose
Performance Grade
1
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F30
Number of Keys
0
Color
Matte Silver
Key Type
Not Keyed
Application
Commercial
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Dead Latch

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.