Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # L9092EUB 06A 626

  • Zoro # G816549554


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC/24 V DC
Number of Pins
0
Application
Commercial
Strike Plate Width
1 1/4 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUB 06A 626
Zoro #
G816549554
UPC #
197163123346
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Locksets
Voltage
12 V DC/24 V DC
Number of Pins
0
Application
Commercial
Standards
UL Listed
Color
Matte Silver
ANSI/BHMA Finish
Satin Chromium-Plated
ADA Compliant
Yes
ANSI Grade
1
Includes Core
Core Included
Performance Grade
1
Lockset Style
A Rose
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
Brass
Includes Hardware
Hardware Included
Lockset Handle Type
Lever
Failure Mode
Fail Secure
Latch Bolt/Dead Bolt
Dead Bolt
Hand Orientation
Non-Handed
Number of Keys
0
Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Strike Type
ASA
Lockset Type
Electrical

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.