Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # L9092EUB 07A 626

  • Zoro # G216549550


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC/24 V DC
Application
Commercial
Standards
ANSI, BHMA
Strike Plate Width
1 1/4 in
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUB 07A 626
Zoro #
G216549550
UPC #
197163123292
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Voltage
12 V DC/24 V DC
Application
Commercial
Item
Door Locksets
Standards
ANSI, BHMA
Number of Pins
0
Strike Type
ASA
Ligature-Resistant
Ligature-Resistant
Mortise/Cylindrical
Mortise
Performance Grade
1
Lockset Type
Electrical/Mechanical
Visual Indicator Location
Outside
Lockset Style
A Rose, B Rose, C Rose
ANSI Grade
1
Number of Keys
0

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.