Door Locksets

  • Mfr # L9092EUJ 03A 626
  • Zoro # G516549540
product price: 
$
1,171.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Application
Commercial
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Number of Pins
0
Voltage
12 V DC/24 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9092EUJ 03A 626
Zoro #
G516549540
UPC #
197163123155
Country of Origin
Mexico
Item
Door Locksets
Color
Matte Silver
Application
Commercial
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Number of Pins
0
Voltage
12 V DC/24 V DC
Standards
UL Listed
Mortise/Cylindrical
Mortise
Lockset Style
A Rose
Fire Rating
3 hr
Number of Keys
0
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Failure Mode
Fail Secure
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Handle Type
Lever
Performance Grade
1
Strike Type
ASA
ADA Compliant
Yes
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
Includes Hardware
Hardware Included
Knob/Handle Material
Brass
Visual Indicator Message
No Message
Wire Color
Matte Silver

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks

Description

Door Locksets

Ratings & reviews