Zoro Homepage

Door Locksets

  • Mfr # L9092EUL 03A 626

  • Zoro # G516549694


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, BHMA
Number of Pins
0
Application
Commercial
Strike Plate Width
1 1/4 in
Voltage
12 V DC/24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUL 03A 626
Zoro #
G516549694
UPC #
197163122981
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Standards
ANSI, BHMA
Number of Pins
0
Item
Door Locksets
Application
Commercial
Voltage
12 V DC/24 V DC
Strike Type
ASA
Lockset Type
Electrical/Mechanical
Lockset Style
A Rose, B Rose, C Rose
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Mortise/Cylindrical
Mortise
Number of Keys
0
ANSI Grade
1
Visual Indicator Location
Outside

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.