Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # L9092EUL 17A 626

  • Zoro # G116549605


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Application
Commercial
Number of Pins
0
Voltage
12 V DC/24 V DC
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUL 17A 626
Zoro #
G116549605
UPC #
197163122813
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Locksets
Standards
UL Listed
Application
Commercial
Number of Pins
0
Voltage
12 V DC/24 V DC
Color
Matte Silver
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
ADA Compliant
Yes
Lockset Handle Type
Lever
Number of Keys
0
Lockset Style
A Rose
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Strike Type
ASA
Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Lockset Type
Electrical
Failure Mode
Fail Secure
Knob/Handle Material
Brass
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Includes Hardware
Hardware Included

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.