Zoro Homepage

Door Locksets

  • Mfr # L9460P 626

  • Zoro # G616549709


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Strike Type
ASA
Mortise/Cylindrical
Mortise
Number of Keys
2
Keyway Type
S123
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9460P 626
Zoro #
G616549709
UPC #
197163119561
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Strike Type
ASA
Mortise/Cylindrical
Mortise
Number of Keys
2
Keyway Type
S123
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Key Type
Keyed Different
Standards
BAA
Lockset Function
Single Deadlock
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Fire Rating
3 hr
Item
Door Locksets
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F17
Includes Hardware
Hardware Included

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.