Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # ND40S ATH 622

  • Zoro # G116549513


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Backset
2 3/4 in
Lockset Function
Privacy
Includes Hardware
Hardware Included
Strike Plate Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND40S ATH 622
Zoro #
G116549513
UPC #
197163106127
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in

Details

Item
Door Locksets
Color
Black
Backset
2 3/4 in
Lockset Function
Privacy
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Spring Latch
Performance Grade
1
Number of Keys
0
ADA Compliant
Yes
ANSI Grade
1
Lockset Function ANSI Code
F76
Features
Nine Lever Designs, Two Rose Designs
Lockset Style
3 7/16 in Rose
Standards
BAA, UL/cUL Listed
Lockset Handle Type
Lever
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Application
Commercial
Number of Pins
0
Fire Rating
3 hr
Hand Orientation
Non-Handed
Key Type
Not Keyed

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.