Shop SCHLAGE

Door Locksets

  • Mfr # ND53PD ATH 613
  • Zoro # G216549703

product price: 
$
624.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entry/Office
Key Type
Not Keyed
Features
Nine Lever Designs, Two Rose Designs
Number of Pins
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND53PD ATH 613
Zoro #
G216549703
UPC #
197163086986
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Entry/Office
Key Type
Not Keyed
Features
Nine Lever Designs, Two Rose Designs
Number of Pins
6
Number of Keys
2
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Standards
BAA, UL/cUL Listed
Backset
2 3/4 in
Color
Dark Bronze
Application
Commercial
Lockset Type
Mechanical
ANSI Grade
1
Lockset Style
3 7/16 in Rose
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function ANSI Code
F109
Item
Door Lockset
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Hand Orientation
Non-Handed
Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Includes Core
Core Included
Wire Color
Dark Bronze

Dimensions

Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Nine Lever Designs, Two Rose Designs

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.