Zoro Homepage

Door Locksets

  • Mfr # ND53PD ATH 622

  • Zoro # G616549600


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Lockset Function
Entry/Office
ADA Compliant
Yes
Key Type
Not Keyed
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD ATH 622
Zoro #
G616549600
UPC #
197163104604
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in

Details

Backset
2 3/4 in
Lockset Function
Entry/Office
ADA Compliant
Yes
Key Type
Not Keyed
Number of Pins
6
Features
Nine Lever Designs, Two Rose Designs
Standards
BAA, UL/cUL Listed
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Color
Black
Lockset Handle Type
Lever
Lockset Style
3 7/16 in Rose
Performance Grade
1
Lockset Function ANSI Code
F109
Item
Door Locksets
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Includes Hardware
Hardware Included
Application
Commercial
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.