Door Locksets

  • Mfr # ND60CD RHO 626
  • Zoro # G016549637
product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Apartment Exit
Key Type
Not Keyed
Standards
BAA, UL/cUL Listed
Mortise/Cylindrical
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ND60CD RHO 626
Zoro #
G016549637
UPC #
197163104352
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Fits Chest Size
Nine Lever Designs, Two Rose Designs

Details

Lockset Handle Type
Lever
Lockset Function
Apartment Exit
Key Type
Not Keyed
Standards
BAA, UL/cUL Listed
Mortise/Cylindrical
Cylindrical
Color
Matte Silver
Number of Keys
0
Number of Pins
6
Features
Nine Lever Designs, Two Rose Designs
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Function ANSI Code
F88
Fire Rating
3 hr
Item
Door Lockset
Performance Grade
1
Application
Commercial
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI Grade
1
Lockset Style
3 7/16 in Rose
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Cylinder Core Type
Dual Conventional Core Cylinder
Visual Indicator Message
No Message
Wire Color
Matte Silver

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.