Shop SCHLAGE

Door Locksets

  • Mfr # ND70PD RHO 613
  • Zoro # G316549580

product price: 
$
624.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Key Type
Not Keyed
ADA Compliant
Yes
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND70PD RHO 613
Zoro #
G316549580
UPC #
197163055371
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Classroom
Key Type
Not Keyed
ADA Compliant
Yes
Color
Dark Bronze
Number of Keys
2
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Features
Nine Lever Designs, Two Rose Designs
Backset
2 3/4 in
Standards
BAA, UL/cUL Listed
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F84
Item
Door Lockset
Application
Commercial
Fire Rating
3 hr
ANSI Grade
1
Lockset Style
3 7/16 in Rose
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Includes Core
Core Included
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Wire Color
Dark Bronze

Dimensions

Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Nine Lever Designs, Two Rose Designs

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.