Zoro Homepage

Door Locksets

  • Mfr # ND80JD ATH 613

  • Zoro # G716549524


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Key Type
Not Keyed
Number of Pins
6
Lockset Function
Storeroom
Mortise/Cylindrical
Cylindrical
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JD ATH 613
Zoro #
G716549524
UPC #
840067605547
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in

Details

Key Type
Not Keyed
Number of Pins
6
Lockset Function
Storeroom
Mortise/Cylindrical
Cylindrical
Color
Dark Bronze
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Backset
2 3/4 in
Features
Nine Lever Designs, Two Rose Designs
Number of Keys
0
Standards
BAA, UL/cUL Listed
Lockset Handle Type
Lever
ADA Compliant
Yes
Application
Commercial
Includes Core
Core Included
Lockset Function ANSI Code
F86
Item
Door Locksets
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Lockset Style
3 7/16 in Rose
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.