Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # ND80JD-CO6 RHO 626

  • Zoro # G816549523


product price: $563.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Lockset Function
Storeroom
Key Type
Not Keyed
Standards
BAA, UL/cUL Listed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JD-CO6 RHO 626
Zoro #
G816549523
UPC #
197163102860
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in

Details

ADA Compliant
Yes
Lockset Function
Storeroom
Key Type
Not Keyed
Standards
BAA, UL/cUL Listed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Backset
2 3/4 in
Number of Keys
0
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Color
Matte Silver
ANSI Grade
1
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Included
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
Includes Hardware
Hardware Included
Performance Grade
1
Lockset Style
3 7/16 in Rose
Item
Door Locksets
Application
Commercial, Education, Government, Institutional, Office, Retail

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.