Zoro Homepage

Door Locksets

  • Mfr # ND80JD-MED RHO 626

  • Zoro # G116549568


product price: $563.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Lockset Function
Storeroom
Lockset Handle Type
Lever
Number of Keys
0
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JD-MED RHO 626
Zoro #
G116549568
UPC #
197163102785
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.