Door Locksets
Mfr # ND80PDEU RHO 605
Zoro # G716549630
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Standards
BAA
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Key Type
Keyed Different
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80PDEU RHO 605
Zoro #
G716549630
UPC #
197163101993
Country of Origin
Mexico
Dimensions
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Details
Color
Brass
Standards
BAA
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Strike Type
ASA
Number of Pins
6
Voltage
12/24V DC
Item
Door Locksets
Failure Mode
Fail Secure
Application
High Traffic Areas
Lockset Style
3 7/16 in Rose
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.