Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # S251PD SAT 613

  • Zoro # G616549693


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Number of Keys
0
Number of Pins
6
Key Type
Not Keyed
Standards
ANSI
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S251PD SAT 613
Zoro #
G616549693
UPC #
197163070640
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Number of Keys
0
Number of Pins
6
Key Type
Not Keyed
Standards
ANSI
Application
Commercial
Performance Grade
2
Item
Door Locksets

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.